Motion
HB2012B
Hose End - Brass Material
Mi Item #08783723
MFR #HB2012B
Price$74.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material
Mi Item #08783723
MFR #HB2012B

Mfr description
HB2012B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.99/each

Specifications

Dimensions

  • Thread Size
    2 NPT
  • Weight
    0.955 lbs

Details

  • Additional Details
    WARNING, This product contains lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Connection Type
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Brass
  • Seal Material
    Metal
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)