Motion
RHC125G
Right Hand Cplg Threaded Both Ends 1-1/4" FNPT 15
Mi Item #08784348
MFR #RHC125G
Price$21.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Hand Cplg Threaded Both Ends 1-1/4" FNPT 15
Mi Item #08784348
MFR #RHC125G

Mfr description
RHC125G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.14/each

Specifications

Dimensions

  • Thread Size
    1-1/4 in
  • Weight
    0.69 lbs

Details

  • Additional Details
    WARNING, This product contains lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Connection Type
    NPT
  • Fitting Type
    NPT
  • Plating
    Galvanized
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    NPT Threaded Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)