Motion
SE45400G
Pipe Fitting - 150# Galvanized Iron Material
Mi Item #08784439
MFR #SE45400G
Price$458.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 150# Galvanized Iron Material
Mi Item #08784439
MFR #SE45400G

Mfr description
SE45400G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.14/each

Specifications

Dimensions

  • Weight
    8.00 lbs, 3.63 kg

Details

  • Material
    150# Galvanized Iron
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)