Motion
TN038X4
Carbon Steel Material
Mi Item #08784628
MFR #TN038X4
Price$7.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material
Mi Item #08784628
MFR #TN038X4

Mfr description
TN038X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.09/each

Specifications

Dimensions

  • Overall Length
    4.0000 in

Details

  • Fitting Type
    Both Ends Pipe Nipple
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)