Motion
TN050X3SS
Needle Valve - 316 Stainless Steel Material
MI ITEM #08784629
MFR #TN050X3SS
Your Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 316 Stainless Steel Material
MI ITEM #08784629
MFR #TN050X3SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.35/each(List $22.57)

Overview

Mfr description
TN050X3SS

Specifications

  • Material
    316 Stainless Steel
  • Body Material
    316 Stainless Steel
  • Thread Size
    1/2 in
  • Overall Length
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text