Motion
TUN050FS
Needle Valve - 3000# Forged Steel Material
Mi Item #08784669
MFR #TUN050FS
Price$44.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 3000# Forged Steel Material
Mi Item #08784669
MFR #TUN050FS

Mfr description
TUN050FS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.04/each

Specifications

Dimensions

  • Thread Size
    1/2 in

Details

  • Body Material
    Steel
  • Material
    3000# Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)