Motion
2010D
OIL FILTER WRENCH F/TRUCK&TRACTOR
MI ITEM #08789185
MFR #2010D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OIL FILTER WRENCH F/TRUCK&TRACTOR
MI ITEM #08789185
MFR #2010D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2010D WR OIL FLTR TRUCK&TRCTR

Specifications

  • Number Of Pieces
    1
  • Type
    Oil Filter Wrench
  • Minimum Diameter
    4 in
  • Maximum Diameter
    4-3/8 in
  • For Use With
    Trucks, Tractors
  • Material
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought