Motion
P550043
P550043 FILTER
Mi Item #08791140
MFR #P550043
Price$65.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550043 FILTER
Mi Item #08791140
MFR #P550043

Mfr description
P550043 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.10/each

Specifications

Dimensions

  • Connection Size
    1.0000 in
  • Outside Diameter
    5.8100 in
  • Overall Length
    9.3700 in

Details

  • Filter Type
    Fuel Filter
  • Max Pressure
    75 psi
  • Micron Rating
    20 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)