Motion
69155

VIKAN
69155

Remco Transport Storage Tub w/ Drain Plug - White
Mi Item #08793279
MFR #69155
Price$568.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
69155

Remco Transport Storage Tub w/ Drain Plug - White
Mi Item #08793279
MFR #69155

Mfr description
69155 STORAGE TUB W/ DRAIN PLUG-WHITE
  • Remco tubs and tub accessories offer a combination of durability and versatility
  • Manufactured from high-density polyethylene, they can be used for transporting, freezing and storing
  • Tubs are available as stand-alone items or with low steel undercarriages
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.96/each

Specifications

Dimensions

  • Height
    16.9 in
  • Overall Height
    16.9 in
  • Overall Length
    46.8 in
  • Overall Width
    26.5 in
  • Weight
    20.5 lbs.

Details

  • Color
    White
  • Includes
    1 Tub
  • Manufacturer Upc Number
    0812904020479
  • Material
    Polyethylene
  • Type
    Transport Storage Tub w/ Drain Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)