Motion
K02012777
Krylon® Aerosol Spray Paint - Safety Green, 12 oz Container Size, Lacquer, Exterior, Interior, Gloss Finish, 15 ft² Coverage Range, 15 min to 1 h Dry Time
Mi Item #08794082
MFR #K02012777
Price$15.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Safety Green, 12 oz Container Size, Lacquer, Exterior, Interior, Gloss Finish, 15 ft² Coverage Range, 15 min to 1 h Dry Time
Mi Item #08794082
MFR #K02012777

Mfr description
K02012777 2012 CLOVER SAFETY GREEN
  • Matches OSHA standard color
  • High visibility safety colors
  • Ideal for signs, pipes, safety equipment and more
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.25/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    15 ft²
  • Weight
    1.03 lbs
  • Weight Case
    6.174 lbs
  • Weight Each
    1.029 lbs

Details

  • Base Type
    Lacquer
  • Color
    Safety Green
  • Color Family
    Green
  • Dry Time
    15 min to 1 h
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • Harmonization Code
    3208200000
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • Package Quantity
    6
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • UPC_NO
    724504075714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)