1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TITAN FLOW CONTROL
BS55I0200
Pipe Fitting - Cast Iron Material, 2.0000 to 20.0000 in Pipe Size
MI ITEM #
08794767
MFR #
BS55I0200
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
TITAN FLOW CONTROL BS55I0200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TITAN FLOW CONTROL
BS55I0200
Pipe Fitting - Cast Iron Material, 2.0000 to 20.0000 in Pipe Size
MI ITEM #
08794767
MFR #
BS55I0200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
11.5 in
Pipe Size
2.0000 to 20.0000 in
Weight
31 LB
Details
Harmonization Code
8421.29.0065
Material
Cast Iron
Overview
Mfr description
BS55I0200 BASKET STRAINER 2" 125# FLANGE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought