Motion
7022-04-08
FEMALE JIC SWIVEL 37 DEG FLARE
Mi Item #08801509
MFR #7022-04-08
Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE JIC SWIVEL 37 DEG FLARE
Mi Item #08801509
MFR #7022-04-08

Mfr description
7022-04-08 STRAIGHT CONN W/OUT TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.75/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    40.4
  • Thread Depth
    4.4

Details

  • Product Type
    O-Rings
  • Series
    7022
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)