Motion
WTR006
PIG WATER ABS MAT PAD; 19X15IN 50/BOX
Mi Item #08801548
MFR #WTR006
Price$93.75/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG WATER ABS MAT PAD; 19X15IN 50/BOX
Mi Item #08801548
MFR #WTR006

Mfr description
WTR006 WATER ABSORBENT MAT PAD IN
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.75/bx

Specifications

Dimensions

  • Dimensions
    15 in x 19 in
  • Length
    19 ft
  • Weight
    10.32 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    11.3 gal (US)
  • Application
    Style Absorbent
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Fluids Absorbed
    Water
  • Perforated
    Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)