Motion
WTR007
PIG WATER ABS MAT PAD; 19X15IN 100/BOX
Mi Item #08801549
MFR #WTR007
Price$133.76/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG WATER ABS MAT PAD; 19X15IN 100/BOX
Mi Item #08801549
MFR #WTR007

Mfr description
WTR007 WATER ABSORBENT MAT PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.76/bx

Specifications

Dimensions

  • Dimensions
    15 in x 19 in
  • Length
    19 ft
  • Weight
    23 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    22.7 gal (US)
  • Application
    Style Absorbent
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Fluids Absorbed
    Water
  • Perforated
    Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)