Motion
WTR008
PIG WATER ABS MAT ROLL; 150FTX30IN 1/BAG
Mi Item #08801550
MFR #WTR008
Price$200.74/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG WATER ABS MAT ROLL; 150FTX30IN 1/BAG
Mi Item #08801550
MFR #WTR008

Mfr description
WTR008 WATER ABSORBENT MAT ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.74/bg

Specifications

Dimensions

  • Dimensions
    30 in x 150 ft
  • Length
    150 ft
  • Weight
    32 lbs
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    42.9 gal (US)
  • Application
    Style Absorbent
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Fluids Absorbed
    Water
  • Perforated
    Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)