Motion
High Heat White 16oz

KRYLON INDUSTRIAL PAINTS
High Heat White 16oz

Spray Paint - White, 12 oz Container Size, Solvent, 15 min. Dry Time
Mi Item #08802796
MFR #High Heat White 16oz
Price$10.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRYLON INDUSTRIAL PAINTS
High Heat White 16oz

Spray Paint - White, 12 oz Container Size, Solvent, 15 min. Dry Time
Mi Item #08802796
MFR #High Heat White 16oz

Mfr description
K01505777 HIGH HEAT WHITE
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.52/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Net Weight
    12 oz.
  • Weight
    4.30 lbs

Details

  • Application Temperature Range
    50 to 85 °F
  • Base Type
    Solvent
  • Color
    White
  • Color Family
    White
  • Coverage
    20 ft²
  • Dry Time
    15 min.
  • Package Quantity
    6
  • Volatile Organic Compound Content
    55 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)