Specifications
Dimensions
- Length5-1/2 in
- Outside Diameter0.7500 in
Details
- ColorBlack
- For Use WithWater, Air, Fuel, or Vacuum Hoses
- MaterialAlloy Steel
- Number Of Pieces1
- TypeHose Pinch-Off Plier
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)