Motion
GF100XD-INS
Jaw Coupling Spider - Straight Jaw
Mi Item #08823961
MFR #GF100XD-INS
Price$2,982.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Straight Jaw
Mi Item #08823961
MFR #GF100XD-INS

Mfr description
GF100XD-INS GF100 XD INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,982.39/each

Specifications

Dimensions

  • Coupling Size Code
    GF100
  • Outside Diameter
    13.6100 in

Details

  • Jaw Type
    Straight
  • Material
    Urethane
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)