Motion
GF110SD-INS
Jaw Coupling Spider - Straight Jaw
Mi Item #08823967
MFR #GF110SD-INS
Price$3,862.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Straight Jaw
Mi Item #08823967
MFR #GF110SD-INS

Mfr description
GF110SD-INS GF110 SD INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,862.29/each

Specifications

Dimensions

  • Coupling Size Code
    GF110
  • Outside Diameter
    15.9300 in

Details

  • Jaw Type
    Straight
  • Material
    Urethane
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)