Motion
GF20CS-PBH
Jaw Coupling Hub - Straight Jaw, 0.5000 in Bore
Mi Item #08823978
MFR #GF20CS-PBH
Price$107.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Straight Jaw, 0.5000 in Bore
Mi Item #08823978
MFR #GF20CS-PBH

Mfr description
GF20CS-PBH GF20 PLAIN BORE HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.14/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    2.5500 in

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    GF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)