Specifications
Dimensions
- Coupling Size CodeGF60
- Outside Diameter7.3700 in
Details
- Jaw TypeStraight
- MaterialUrethane
- Product TypeJaw Coupling Spiders & Elements
- SeriesGF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)