Motion
CJ28 SPIDER 98A RED URE

LOVEJOY INC
CJ28 SPIDER 98A RED URE

Jaw Coupling Spider - Curved Jaw, 8500 rpm
Mi Item #08825243
MFR #CJ28 SPIDER 98A RED URE
Price$390.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ28 SPIDER 98A RED URE

Jaw Coupling Spider - Curved Jaw, 8500 rpm
Mi Item #08825243
MFR #CJ28 SPIDER 98A RED URE

Mfr description
F-1.5-HUB-1-7/8-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.74/each

Specifications

Dimensions

  • Angular Misalignment
    1.3 °
  • Outside Diameter
    65 mm
  • Weight
    0.06 lbs

Details

  • Hub Material
    Polyurethane
  • Jaw Type
    Curved
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -40 to 248 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    1415, 160 N-m
  • Torque Rating (in-lb)
    1415 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)