1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
28830
0.6250 in Inside Diameter, 550.0000 ft Hose Length, 200 psi Working Pressure, -40 to 200 °F Temperature Range
MI ITEM #
08825529
MFR #
28830
Price
$2.07
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 28830
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
28830
0.6250 in Inside Diameter, 550.0000 ft Hose Length, 200 psi Working Pressure, -40 to 200 °F Temperature Range
MI ITEM #
08825529
MFR #
28830
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2.07
/each
Qty
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
0.6250 in
Hose Length
550.0000 ft
Details
Hose Type
Multi-Use Hose
Temperature Range
-40 to 200 °F
Working Pressure
200 psi
Overview
Mfr description
28830 MULTI-USE CHARTER AIR AND WATER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought