Motion
27420
1.0000 in Inside Diameter, 15.24 m Hose Length, 325 psi Working Pressure, 0 to 212 °F Temperature Range
Mi Item #08825559
MFR #27420
Price$647.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0000 in Inside Diameter, 15.24 m Hose Length, 325 psi Working Pressure, 0 to 212 °F Temperature Range
Mi Item #08825559
MFR #27420

Mfr description
27420 MULTI-USE HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.17/each

Specifications

Dimensions

  • Hose Inside Diameter
    1.0000 in
  • Hose Length
    15.24 m

Details

  • Hose Type
    Multi-Use Hose
  • Temperature Range
    0 to 212 °F
  • Working Pressure
    325 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)