Motion
32254799
19 mm Inside Diameter, 7.62 m Hose Length, 35 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #08825569
MFR #32254799
Price$8.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 mm Inside Diameter, 7.62 m Hose Length, 35 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #08825569
MFR #32254799

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.41/ft

Specifications

Dimensions

  • Hose Inside Diameter
    19 mm
  • Hose Length
    7.62 m

Details

  • Hose Type
    Fuel Line Hose
  • Temperature Range
    -40 to 257 °F
  • Working Pressure
    35 psi

Overview

Mfr description
27010 FUEL LINE HOSE - PVC/EEC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought