Motion
32254808
Fuel Line Hose - 8 mm Inside Diameter, 76.20 m Hose Length, 50 psi Working Pressure, -40 to +257 F°, -40 to 125 C° Temperature Range
Mi Item #08825573
MFR #32254808
Price$568.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuel Line Hose - 8 mm Inside Diameter, 76.20 m Hose Length, 50 psi Working Pressure, -40 to +257 F°, -40 to 125 C° Temperature Range
Mi Item #08825573
MFR #32254808

Mfr description
27069 FUEL LINE HOSE - PVC/EEC (BULK)
  • Vacuum rating of 24 inHg
  • Tube has been upgraded to meet changes in fuel characteristics and resists heat and oil
  • Working pressure up to 1 Mpa (10kg/cm2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.90/each

Specifications

Dimensions

  • Hose Inside Diameter
    8 mm
  • Hose Length
    76.20 m
  • Weight
    26.43 lbs

Details

  • Additional Details
    Multi-purpose hose for use on return fuel lines, PCV and EEC systems, and for fuel return hose connections on diesel fuel injection systems. Approved for use with leaded and unleaded gasoline, diesel and gasoline blends of ethanol (E85), methanol and ethers (up to the legal limits allowed by the EPA). Spiral reinforced construction. Caution: Do not use for pressure lines on fuel injected engines or for cooling system applications. Use Barricade Fuel Injection hose for fuel injection applications. Intended for use with fuels where MTBE concentrations are no greater than 15% by volume. Do not use for pressure lines on fuel injected engines or for cooling system applications. Use Barricade Fuel Injection hose for fuel injection applications. Intended for use with fuels where MTBE concentrations are no greater than 15% by volume.
  • Hose Type
    Fuel Line Hose
  • Manufacturer Upc Number
    072053065275
  • Maximum Temperature
    125 °C, 257 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to +257 F°, -40 to 125 C°
  • UPC_NO
    072053065275
  • Vacuum
    24 inHg
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)