1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
32254815
0.5000 in Inside Diameter, 76.20 m Hose Length, 35 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #
08825576
MFR #
32254815
Price
$2.90
/ft
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 32254815
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
32254815
0.5000 in Inside Diameter, 76.20 m Hose Length, 35 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #
08825576
MFR #
32254815
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2.90
/ft
Qty
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
0.5000 in
Hose Length
76.20 m
Details
Hose Type
Fuel Line Hose
Temperature Range
-40 to 257 °F
Working Pressure
35 psi
Overview
Mfr description
27019 FUEL LINE HOSE - PVC/EEC (BULK)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought