Motion
32300042
19 mm Inside Diameter, 7620 mm Hose Length, 50 psi Working Pressure, -70 to 400 °F Temperature Range
Mi Item #08825580
MFR #32300042
Price$514.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 mm Inside Diameter, 7620 mm Hose Length, 50 psi Working Pressure, -70 to 400 °F Temperature Range
Mi Item #08825580
MFR #32300042

Mfr description
26242 HEATER HOSE - DURION SILICONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$514.85/each

Specifications

Dimensions

  • Hose Inside Diameter
    19 mm
  • Hose Length
    7620 mm

Details

  • Hose Type
    Heater Hose
  • Temperature Range
    -70 to 400 °F
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)