Motion
32694419
Automotive Hose - 0.8750 in Inside Diameter, 600.0000 in Hose Length, 0.8750 in;22.19 mm Inside Diameter 2, 80 psi Working Pressure, -40 to 125 °C, -40 to 257 °F Temperature Range
Mi Item #08825605
MFR #32694419
Price$354.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 0.8750 in Inside Diameter, 600.0000 in Hose Length, 0.8750 in;22.19 mm Inside Diameter 2, 80 psi Working Pressure, -40 to 125 °C, -40 to 257 °F Temperature Range
Mi Item #08825605
MFR #32694419

Mfr description
28443 HEATER HOSE - GREEN STRIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.86/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.8750 in
  • Hose Inside Diameter 2
    0.8750 in;22.19 mm
  • Hose Length
    600.0000 in
  • Weight
    18.7 lbs

Details

  • Maximum Temperature
    125 °C, 257 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 125 °C, -40 to 257 °F
  • Working Pressure
    80 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)