1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
27059
0.5000 in Inside Diameter, 25.0000 ft Hose Length, 400 psi Working Pressure, 300 °F Temperature Range
MI ITEM #
08825631
MFR #
27059
Price
$139.08
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 27059
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
27059
0.5000 in Inside Diameter, 25.0000 ft Hose Length, 400 psi Working Pressure, 300 °F Temperature Range
MI ITEM #
08825631
MFR #
27059
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$139.08
/each
Qty
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
0.5000 in
Hose Length
25.0000 ft
Details
Hose Type
Oil Cooler Hose
Temperature Range
300 °F
Working Pressure
400 psi
Overview
Mfr description
27059 TRANSMISSION OIL COOLER HOSE -
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought