Motion
27066
0.5000 in Inside Diameter, 25.0000 ft Hose Length, 400 psi Working Pressure, 300 °F Temperature Range
Mi Item #08825634
MFR #27066
Price$217.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5000 in Inside Diameter, 25.0000 ft Hose Length, 400 psi Working Pressure, 300 °F Temperature Range
Mi Item #08825634
MFR #27066

Mfr description
27066 TRANSMISSION OIL COOLER HOSE -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.78/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.5000 in
  • Hose Length
    25.0000 ft

Details

  • Hose Type
    Oil Cooler Hose
  • Temperature Range
    300 °F
  • Working Pressure
    400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)