Motion
41681728
44 mm Inside Diameter, 36.0000 in Hose Length, 75 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #08825664
MFR #41681728
Price$96.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
44 mm Inside Diameter, 36.0000 in Hose Length, 75 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #08825664
MFR #41681728

Mfr description
24228 COOLANT HOSE - GREEN STRIPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.07/each

Specifications

Dimensions

  • Hose Inside Diameter
    44 mm
  • Hose Length
    36.0000 in

Details

  • Hose Type
    Straight Coolant Hose
  • Temperature Range
    -40 to 257 °F
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)