Motion
41711922
Coolant Hose - Extreme Temp - 114 mm Inside Diameter, 36.0000 in Hose Length, 25 psi Working Pressure, -70 to 350 °F Temperature Range
Mi Item #08825712
MFR #41711922
Price$401.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - Extreme Temp - 114 mm Inside Diameter, 36.0000 in Hose Length, 25 psi Working Pressure, -70 to 350 °F Temperature Range
Mi Item #08825712
MFR #41711922

Mfr description
24872 DURION SILICONE COOLANT HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.05/each

Specifications

Dimensions

  • Hose Inside Diameter
    114 mm
  • Hose Length
    36.0000 in

Details

  • Hose Type
    Coolant Hose - Extreme Temp
  • Manufacturer Upc Number
    072053113259
  • Temperature Range
    -70 to 350 °F
  • UPC_NO
    72053113259
  • Working Pressure
    25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)