Motion
24636
41750588 Coolant Hose - Extreme Temp - 2.2500 in Inside Diameter, 36.000 in Hose Length, 125 psi Working Pressure, -40 to +300 °F/-40 to +149 °C Temperature Range
MI ITEM #08825718
MFR #24636
List Price$205.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
41750588 Coolant Hose - Extreme Temp - 2.2500 in Inside Diameter, 36.000 in Hose Length, 125 psi Working Pressure, -40 to +300 °F/-40 to +149 °C Temperature Range
MI ITEM #08825718
MFR #24636

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$205.26/each for your price

Overview

Mfr description
24636 COOLANT HOSE - FLEETRUNNER
  • Temperature Range: -40°C to +149°C (-40°F to +300°F)
  • High working pressure rating provides protection for tough fleet and heavy-duty applications.
  • Cover marked in 1" increments to facilitate approximate cut lengths and allows for "custom fit" applications
  • Engineered with compounds which resist electrochemical degradation
  • Exceeds SAE 20R1 specifications

Specifications

  • Hose Type
    Coolant Hose - Extreme Temp
  • Hose Length
    36.000 in
  • Hose Inside Diameter
    2.2500 in
  • Working Pressure
    125 psi
  • Construction
    2-Ply
  • Temperature Range
    -40 to +149 °C, -40 to +300 °F
  • Weight
    2.46 lbs
  • Manufacturer Upc Number
    770075533955
  • UPC_NO
    770075533955

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text