Motion
41771017
Turbo Charger Hose - 2.3750 in Inside Diameter, 16.2500 in Hose Length
Mi Item #08825746
MFR #41771017
Price$284.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turbo Charger Hose - 2.3750 in Inside Diameter, 16.2500 in Hose Length
Mi Item #08825746
MFR #41771017

Mfr description
26270 TURBO CHARGER HOSE
  • Used for Hot and Cold side charge air cooler applications
  • Specially formulated fluorelastomer liner prevents oil permeation
  • Absorbs and isolates vibrations and shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.77/each

Specifications

Dimensions

  • Hose Inside Diameter
    2.3750 in
  • Hose Length
    16.2500 in
  • Weight
    1.14 lbs

Details

  • Additional Details
    Gates® OE exact Molded Turbocharger Hoses are designed for reliable engine connections. Our turbocharger hoses feature a multi-layered construction for maximum reinforcement, durability and strength. These hoses include a high-quality silicone cover that’s engineered to resist oil permeation, environmental contaminants, and high-temperature under-hood conditions. Vehicle turbocharger hoses and system components are designed to deliver more horsepower with a compact, lightweight, and energy-efficient construction that keeps your engine running at an unmatched fuel economy.
  • Hose Type
    Turbo Charger Hose
  • Manufacturer Catalog Number
    4177-1017
  • Manufacturer Upc Number
    770075619284
  • UPC_NO
    770075619284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)