Motion
41771041
Turbo Charger Hose - 2.1250 in Inside Diameter, 15.5000 in Hose Length, 2.5000 in Inside Diameter 2
Mi Item #08825765
MFR #41771041
Price$421.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turbo Charger Hose - 2.1250 in Inside Diameter, 15.5000 in Hose Length, 2.5000 in Inside Diameter 2
Mi Item #08825765
MFR #41771041

Mfr description
26297 TURBO CHARGER HOSE
  • Used for Hot and Cold side charge air cooler applications
  • Specially formulated fluorelastomer liner prevents oil permeation
  • Absorbs and isolates vibrations and shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.65/each

Specifications

Dimensions

  • Hose Inside Diameter
    2.1250 in
  • Hose Inside Diameter 2
    2.5000 in
  • Hose Length
    15.5000 in
  • Weight
    1.46 lbs

Details

  • Additional Details
    Gates® OE exact Molded Turbocharger Hoses are designed for reliable engine connections. Our turbocharger hoses feature a multi-layered construction for maximum reinforcement, durability and strength. These hoses include a high-quality silicone cover that’s engineered to resist oil permeation, environmental contaminants, and high-temperature under-hood conditions. Vehicle turbocharger hoses and system components are designed to deliver more horsepower with a compact, lightweight, and energy-efficient construction that keeps your engine running at an unmatched fuel economy.
  • Hose Type
    Turbo Charger Hose
  • Manufacturer Catalog Number
    4177-1041
  • Manufacturer Upc Number
    770075717546
  • UPC_NO
    770075717546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)