Motion
41774003
4.0000 in Inside Diameter, 6.0000 in Hose Length, 25 psi Working Pressure, -60 to 500 °F Temperature Range
Mi Item #08825813
MFR #41774003
Price$111.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Inside Diameter, 6.0000 in Hose Length, 25 psi Working Pressure, -60 to 500 °F Temperature Range
Mi Item #08825813
MFR #41774003

Mfr description
26203 TURBO CHARGER HOSE - RING RETAINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.46/each

Specifications

Dimensions

  • Hose Inside Diameter
    4.0000 in
  • Hose Length
    6.0000 in

Details

  • Hose Type
    Turbocharger Hose
  • Temperature Range
    -60 to 500 °F
  • Working Pressure
    25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)