Motion
41777004
Automotive Hose - 4.0000 in Inside Diameter, 12.0000 in Hose Length, 4.0000 in;102 mm Inside Diameter 2
MI ITEM #08825826
MFR #41777004
Price$344.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 4.0000 in Inside Diameter, 12.0000 in Hose Length, 4.0000 in;102 mm Inside Diameter 2
MI ITEM #08825826
MFR #41777004

Mfr description
28204 COOLANT HOSE - SEVERE SERVICE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.74/each

Specifications

Dimensions

  • Angle
    45
  • Hose Inside Diameter
    4.0000 in
  • Hose Inside Diameter 2
    4.0000 in;102 mm
  • Hose Length
    12.0000 in
  • Weight
    1.56 lbs

Details

  • Hose Type
    Coolant Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)