Motion
24008
Automotive Hose - 0.5000 in Inside Diameter, 36.0000 in Hose Length, 0.5000 in;13 mm Inside Diameter 2, 105 psi Working Pressure
Mi Item #08825840
MFR #24008
Price$92.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 0.5000 in Inside Diameter, 36.0000 in Hose Length, 0.5000 in;13 mm Inside Diameter 2, 105 psi Working Pressure
Mi Item #08825840
MFR #24008

Mfr description
24008 VULCO STRAIGHT COOLANT HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.82/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.5000 in
  • Hose Inside Diameter 2
    0.5000 in;13 mm
  • Hose Length
    36.0000 in
  • Weight
    0.74 lbs

Details

  • Hose Type
    Coolant Hose
  • Working Pressure
    105 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)