Motion
24044
Coolant Hose - 70 mm Inside Diameter, 36.0000 in Hose Length, 30 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #08825857
MFR #24044
Price$102.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 70 mm Inside Diameter, 36.0000 in Hose Length, 30 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #08825857
MFR #24044

Mfr description
24044 COOLANT HOSE - VULCO STRAIGHT (3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.55/each

Specifications

Dimensions

  • Hose Inside Diameter
    70 mm
  • Hose Length
    36.0000 in
  • Weight
    2.62 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Hose Type
    Coolant Hose
  • Manufacturer Catalog Number
    4178-1544
  • Manufacturer Upc Number
    072053108835
  • Temperature Range
    -40 to 257 °F
  • UPC_NO
    072053108835
  • Working Pressure
    30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)