Motion
24052
Coolant Hose - 3.2500 in Inside Diameter, 36.0000 in Hose Length, 3.2500 in;83 mm Inside Diameter 2, 20 psi Working Pressure
MI ITEM #08825860
MFR #24052
Price$247.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 3.2500 in Inside Diameter, 36.0000 in Hose Length, 3.2500 in;83 mm Inside Diameter 2, 20 psi Working Pressure
MI ITEM #08825860
MFR #24052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$247.98/each

Specifications

Dimensions

  • Hose Inside Diameter
    3.2500 in
  • Hose Inside Diameter 2
    3.2500 in;83 mm
  • Hose Length
    36.0000 in
  • Weight
    3.45 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Hose Type
    Coolant Hose
  • Manufacturer Catalog Number
    4178-1552
  • Manufacturer Upc Number
    072053108866
  • UPC_NO
    072053108866
  • Working Pressure
    20 psi

Overview

Mfr description
24052 COOLANT HOSE - VULCO STRAIGHT (3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought