Motion
41791671
Coolant Hose - 3.1250 in Inside Diameter, 62 psi | 0.43 MPa Working Pressure, Rubber Material, -40 to 212 °F, -40 to 100 °C Temperature Range
MI ITEM #08825873
MFR #41791671
Price$213.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 3.1250 in Inside Diameter, 62 psi | 0.43 MPa Working Pressure, Rubber Material, -40 to 212 °F, -40 to 100 °C Temperature Range
MI ITEM #08825873
MFR #41791671

Mfr description
24450 COOLANT HOSE - GREEN STRIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.19/each

Specifications

Dimensions

  • Hose Inside Diameter
    3.1250 in
  • Nominal Hose Outer Diameter
    3.6800 in;93.50 mm
  • Weight
    1.58 lbs, 2.35 kg

Details

  • Construction
    NBR (nitrile) | Synthetic fabric
  • Hose Material
    Rubber
  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    072053304671
  • Maximum Temperature
    100 °C, 212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Reinforcing Cord Material
    Synthetic Fabric
  • Standards Met
    SAE 20R1 Class B and Class C
  • Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • UPC_NO
    072053304671
  • Working Pressure
    0.43 MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)