Motion
28358
Automotive Hose - 48 mm Inside Diameter, 15.0000 in Hose Length, 1.8800 in;48 mm Inside Diameter 2, -54 to 149 °C, -65 to +300 °F Temperature Range
Mi Item #08825881
MFR #28358
Price$394.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 48 mm Inside Diameter, 15.0000 in Hose Length, 1.8800 in;48 mm Inside Diameter 2, -54 to 149 °C, -65 to +300 °F Temperature Range
Mi Item #08825881
MFR #28358

Mfr description
28358 COOLANT HOSE - MOLDED SILICONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.31/each

Specifications

Dimensions

  • Hose Inside Diameter
    48 mm
  • Hose Inside Diameter 2
    1.8800 in;48 mm
  • Hose Length
    15.0000 in
  • Weight
    0.62 lbs

Details

  • Hose Type
    Coolant Hose
  • Maximum Temperature
    149 °C, 300 °F
  • Minimum Temperature
    -54 °C, -65 °F
  • Temperature Range
    -54 to 149 °C, -65 to +300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)