Motion
28359
Automotive Hose - 2.5000 in Inside Diameter, 8.5000 in Hose Length, 2.5000 in;64 mm Inside Diameter 2, -54 to 149 °C, -65 to +300 °F Temperature Range
Mi Item #08825882
MFR #28359
Price$158.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 2.5000 in Inside Diameter, 8.5000 in Hose Length, 2.5000 in;64 mm Inside Diameter 2, -54 to 149 °C, -65 to +300 °F Temperature Range
Mi Item #08825882
MFR #28359

Mfr description
28359 COOLANT HOSE - MOLDED SILICONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.57/each

Specifications

Dimensions

  • Hose Inside Diameter
    2.5000 in
  • Hose Inside Diameter 2
    2.5000 in;64 mm
  • Hose Length
    8.5000 in
  • Weight
    0.62 lbs

Details

  • Hose Type
    Coolant Hose
  • Maximum Temperature
    149 °C, 300 °F
  • Minimum Temperature
    -54 °C, -65 °F
  • Temperature Range
    -54 to 149 °C, -65 to +300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)