Motion
28362
Automotive Hose - 2.2500 in Inside Diameter, 7.5000 in Hose Length, 2.2500 in;57 mm Inside Diameter 2, -54 to 149 °C, -65 to +300 °F Temperature Range
MI ITEM #08825885
MFR #28362
Price$172.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 2.2500 in Inside Diameter, 7.5000 in Hose Length, 2.2500 in;57 mm Inside Diameter 2, -54 to 149 °C, -65 to +300 °F Temperature Range
MI ITEM #08825885
MFR #28362

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.08/each

Specifications

Dimensions

  • Hose Inside Diameter
    2.2500 in
  • Hose Inside Diameter 2
    2.2500 in;57 mm
  • Hose Length
    7.5000 in
  • Weight
    0.5 lbs

Details

  • Hose Type
    Coolant Hose
  • Maximum Temperature
    149 °C, 300 °F
  • Minimum Temperature
    -54 °C, -65 °F
  • Temperature Range
    -54 to 149 °C, -65 to +300 °F

Overview

Mfr description
28362 COOLANT HOSE - MOLDED SILICONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought