Motion
28366
Automotive Hose - 58 mm Inside Diameter, 17.7500 in Hose Length, 2.2810 in;58 mm Inside Diameter 2, -54 to 149 °C, -65 to +300 °F Temperature Range
MI ITEM #08825889
MFR #28366
Price$411.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 58 mm Inside Diameter, 17.7500 in Hose Length, 2.2810 in;58 mm Inside Diameter 2, -54 to 149 °C, -65 to +300 °F Temperature Range
MI ITEM #08825889
MFR #28366

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$411.96/each

Specifications

Dimensions

  • Hose Inside Diameter
    58 mm
  • Hose Inside Diameter 2
    2.2810 in;58 mm
  • Hose Length
    17.7500 in
  • Weight
    1.125 lbs

Details

  • Hose Type
    Coolant Hose
  • Maximum Temperature
    149 °C, 300 °F
  • Minimum Temperature
    -54 °C, -65 °F
  • Temperature Range
    -54 to 149 °C, -65 to +300 °F

Overview

Mfr description
28366 COOLANT HOSE - MOLDED SILICONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought