Motion
DEF7046
Def Hose Assembly - 9.2500 in Hose Length, 200 psi Working Pressure, Plastic, Rubber Material, -40 to +257 F°, -40 to 135 C° Temperature Range
Mi Item #08825936
MFR #DEF7046
Price$175.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Def Hose Assembly - 9.2500 in Hose Length, 200 psi Working Pressure, Plastic, Rubber Material, -40 to +257 F°, -40 to 135 C° Temperature Range
Mi Item #08825936
MFR #DEF7046

Mfr description
DEF7046 DIESEL EXHAUST FLUID PRODUCT
  • Working pressure 14 bar (200 psi) maximum
  • Patented carbon fiber heating provides design flexibility and allows faster thaw times with reduced power consumption
  • Over-molded ends encapsulated electrical connections and provide weather proof performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.39/each

Specifications

Dimensions

  • Hose Length
    9.2500 in
  • Weight
    0.16 lbs

Details

  • Additional Details
    Gates Diesel Emission Fluid (DEF) Hose Assemblies are specially designed and manufactured to convey Diesel Emission Fluid (DEF). Because DEF freezes at -12°C (+11°F), the hose and couplings are electronically heated using our revolutionary carbon fiber heating system. This patent pending technology allows for more uniform fluid heating compared to heated-wire designs and features thermoplastic over-molds to protect electrical connections against moisture and corrosion. SCR uses Diesel Emissions Fluid (DEF) as a means of converting NOx in engine exhausts into harmless diatomic nitrogen gas and water.
  • Hose Material
    Plastic, Rubber
  • Hose Type
    Diesel Emissions Fluid Hose Assembly
  • Manufacturer Upc Number
    770075603870
  • Maximum Temperature
    135 °C, 257 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to +257 F°, -40 to 135 C°
  • UPC_NO
    770075603870
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)