1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
27084
Automotive Hose - 0.3750 in Inside Diameter, 0.3750 in;9.51 mm Inside Diameter 2, 100 psi Working Pressure
MI ITEM #
08825961
MFR #
27084
Price
$1,029.60
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 27084
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
27084
Automotive Hose - 0.3750 in Inside Diameter, 0.3750 in;9.51 mm Inside Diameter 2, 100 psi Working Pressure
MI ITEM #
08825961
MFR #
27084
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,029.60
/each
Qty
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
0.3750 in
Hose Inside Diameter 2
0.3750 in;9.51 mm
Weight
5.68 lbs
Details
Hose Type
Fuel Line Hose
Working Pressure
100 psi
Overview
Mfr description
27084 FUEL LINE HOSE - SUBMERSIBLE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought