Motion
27089
Automotive Hose - 0.2500 in Inside Diameter, 0.2500 in;6.34 mm Inside Diameter 2, 100 psi Working Pressure
Mi Item #08825963
MFR #27089
Price$2,305.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 0.2500 in Inside Diameter, 0.2500 in;6.34 mm Inside Diameter 2, 100 psi Working Pressure
Mi Item #08825963
MFR #27089

Mfr description
27089 FUEL LINE HOSE - SUBMERSIBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,305.63/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.2500 in
  • Hose Inside Diameter 2
    0.2500 in;6.34 mm
  • Weight
    4.65 lbs

Details

  • Hose Type
    Fuel Line Hose
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)