Motion
27324
Automotive Hose - 8 mm Inside Diameter, 0.3120 in;8 mm Inside Diameter 2, 50 psi Working Pressure, -40 to 125 °C, -40 to 257 °F Temperature Range
Mi Item #08825978
MFR #27324
Price$3.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 8 mm Inside Diameter, 0.3120 in;8 mm Inside Diameter 2, 50 psi Working Pressure, -40 to 125 °C, -40 to 257 °F Temperature Range
Mi Item #08825978
MFR #27324

Mfr description
27324 BARRICADE CARBURETION HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.94/each

Specifications

Dimensions

  • Hose Inside Diameter
    8 mm
  • Hose Inside Diameter 2
    0.3120 in;8 mm
  • Weight
    0.129 lbs

Details

  • Hose Type
    Fuel Hose
  • Maximum Temperature
    125 °C, 257 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 125 °C, -40 to 257 °F
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)